
- 90° Male Bulkhead Elbow for 1" O.D.Tube
Tube O.D. | 1 in |
Material | Steel |
M | 1.67 in |
M1 | 2.8 in |
SAE Reference No. | 520701 |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Fitting Description | 90° Bulkhead Union Elbow |
No. of Ends | 2 |
End Size | 1 Face Seal |
Weight | 1.0 LB |
