
- 90° Male Bulkhead Elbow for 5/8" O.D.Tube
Material | Steel |
Fitting Angle | 90° |
Fitting Description | 90° Bulkhead Union Elbow |
M | 1.36 in |
End Types | O-Ring Face Seal |
No. of Ends | 2 |
M1 | 2.48 in |
End Size | 5/8 Face Seal(f) |
SAE Reference No. | 520701 |
Tube O.D. | 5/8 in |
Weight | 0.5 LB |
