
- 90° Male Bulkhead Elbow for 1/2" O.D.Tube
Tube O.D. | 1/2 in |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
M1 | 2.18 in |
No. of Ends | 2 |
M | 1.14 in |
End Size | 1/2 Face Seal(f) |
Fitting Description | 90° Bulkhead Union Elbow |
Material | Steel |
SAE Reference No. | 520701 |
Weight | 0.4 LB |
