
- 90° Male Bulkhead Elbow for 3/8" O.D.Tube
Tube O.D. | 3/8 in |
Material | Steel |
M | 1.02 in |
End Size | 3/8 Face Seal(f) |
SAE Reference No. | 520701 |
Fitting Angle | 90° |
Fitting Description | 90° Bulkhead Union Elbow |
No. of Ends | 2 |
End Types | O-Ring Face Seal |
M1 | 2.05 in |
Weight | 0.29 LB |
