
- 90° Male Bulkhead Elbow for 1/4" O.D.Tube
SAE Reference No. | 520701 |
M | 0.89 in |
End Types | O-Ring Face Seal |
Fitting Description | 90° Bulkhead Union Elbow |
End Size | 1/4 Face Seal(f) |
No. of Ends | 2 |
M1 | 1.85 in |
Material | Steel |
Tube O.D. | 1/4 in |
Fitting Angle | 90° |
Weight | 0.13 LB |
