
- ORS to Male Pipe Branch Tee for 1" Tube O.D. to 1" Male Pipe
Fitting Description | ORS to Male Pipe Branch Tee |
End Types | NPT & Face Seal |
Overall Length | 3.28 in |
End Size | 1 Face Seal(m), 1 NPT(m) |
N | 2.03 in |
Fitting Type | Tee, Branch |
Male Pipe Size | 1 in |
No. of Ends | 3 |
Material | Carbon Steel |
SAE Reference No. | 520425 |
Tube O.D. | 1 in |
Weight | 1.0 LB |
