
- ORS to Male Pipe Branch Tee for 1/2" Tube O.D. to 1/2" Male Pipe
SAE Reference No. | 520425 |
Overall Length | 2.42 in |
Fitting Type | Tee, Branch |
Tube O.D. | 1/2 in |
Male Pipe Size | 1/2 in |
Material | Carbon Steel |
End Types | NPT & Face Seal |
Fitting Description | ORS to Male Pipe Branch Tee |
End Size | 1/2 Face Seal(m), 1/2 NPT(m) |
N | 1.53 in |
No. of Ends | 3 |
Weight | 0.6 LB |
