
- ORS to Male Pipe Branch Tee for 3/8" Tube O.D. to 1/4" Male Pipe
N | 1.08 in |
Male Pipe Size | 1/4 in |
Tube O.D. | 3/8 in |
Overall Length | 1.96 in |
No. of Ends | 3 |
End Types | NPT & Face Seal |
Fitting Description | ORS to Male Pipe Branch Tee |
End Size | 1/4 NPT(m), 3/8 Face Seal(m) |
Material | Carbon Steel |
SAE Reference No. | 520425 |
Fitting Type | Tee, Branch |
Weight | 0.4 LB |
