
- Union for 1 1/2" O.D.Tube to 1 1/2" O.D.Tube
No. of Ends | 2 |
Material | Steel |
SAE Reference No. | 520101 |
Fitting Description | Union |
Tube O.D. 1 | 1 1/2 in |
Tube O.D. | 1 1/2 in |
Overall Length | 2.09 in |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Hex | 2 1/8 in |
End Size | 1 1/2 Face Seal |
Weight | 1.2 LB |
