
- Union for 1" O.D.Tube to 1" O.D.Tube
Tube O.D. | 1 in |
No. of Ends | 2 |
End Types | O-Ring Face Seal |
Hex | 1 1/2 in |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. 1 | 1 in |
SAE Reference No. | 520101 |
End Size | 1 Face Seal |
Fitting Description | Union |
Overall Length | 1.94 in |
Weight | 0.7 LB |
