
- Union for 1/2" O.D.Tube to 3/8" O.D.Tube
SAE Reference No. | 520101 |
Tube O.D. | 1/2 in |
Fitting Description | Union |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
Overall Length | 1.33 in |
Tube O.D. 1 | 3/8 in |
Hex | 7/8 in |
No. of Ends | 2 |
Material | Steel |
End Size | 1/2 Face Seal(f) |
Weight | 0.15 LB |
