
- Bulkhead Adapter for 1 1/2" O.D.Tube
SAE Reference No. | 520601 |
Fitting Description | Bulkhead Union |
Overall Length | 2.76 in |
Hex Size | 2 3/8 in |
Tube O.D. | 1 1/2 in |
End Types | O-Ring Face Seal |
End Size | 1 1/2 Face Seal |
Fitting Angle | Straight |
Material | Steel |
No. of Ends | 2 |
Weight | 1.55 LB |
