
- Bulkhead Adapter for 1 1/4" O.D.Tube
End Size | 1 1/4 Face Seal |
Fitting Angle | Straight |
End Types | O-Ring Face Seal |
Overall Length | 2.76 in |
Hex Size | 2 in |
SAE Reference No. | 520601 |
Tube O.D. | 1 1/4 in |
No. of Ends | 2 |
Material | Steel |
Fitting Description | Bulkhead Union |
Weight | 1.13 LB |
