
- Bulkhead Adapter for 5/8" O.D.Tube
Tube O.D. | 5/8 in |
Overall Length | 2.62 in |
Material | Steel |
SAE Reference No. | 520601 |
Hex Size | 1 5/16 in |
End Types | O-Ring Face Seal |
End Size | 5/8 Face Seal(f) |
Fitting Angle | Straight |
No. of Ends | 2 |
Fitting Description | Bulkhead Union |
Weight | 0.3 LB |
