
- Bulkhead Adapter for 1/2" O.D.Tube
Hex Size | 1 1/8 in |
SAE Reference No. | 520601 |
End Types | O-Ring Face Seal |
Fitting Angle | Straight |
Material | Steel |
End Size | 1/2 Face Seal(f) |
Tube O.D. | 1/2 in |
Overall Length | 2.3 in |
No. of Ends | 2 |
Fitting Description | Bulkhead Union |
Weight | 0.29 LB |
