
- Bulkhead Adapter for 3/8" O.D.Tube
Material | Steel |
End Size | 3/8 Face Seal(f) |
No. of Ends | 2 |
End Types | O-Ring Face Seal |
Fitting Description | Bulkhead Union |
Tube O.D. | 3/8 in |
SAE Reference No. | 520601 |
Overall Length | 2.09 in |
Hex Size | 1 in |
Fitting Angle | Straight |
Weight | 0.21 LB |
