
- Bulkhead Adapter for 1/4" O.D.Tube
Fitting Angle | Straight |
Hex Size | 13/16 in |
Tube O.D. | 1/4 in |
SAE Reference No. | 520601 |
End Types | O-Ring Face Seal |
Material | Steel |
Overall Length | 1.9 in |
End Size | 1/4 Face Seal(f) |
No. of Ends | 2 |
Fitting Description | Bulkhead Union |
Weight | 0.12 LB |
