
- Restrictor Fitting Description
- 1/2 in Male Pipe Size
- 1/2 in Tube Outer Diameter
- 3/4-16 Thread Size 1
- 3/4-16 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
Length | 1.360 in |
Height | 1.010 in |
Hex Size 1 | 0.88 in |
End Type 1 | MPT |
Finish | Quaker Ferrocote |
Thread Size | 3/4-16 |
End Type 2 | FPT |
Tube O.D. | 1/2 in |
Male Pipe Size | 1/2 in |
Fitting Type | Adapter |
No. of Ends | 2 |
End Gender 1 | Male |
Material | Steel |
Fitting Angle | Straight |
Fitting Description | Restrictor |
End Gender 2 | Female |
Weight | 0.0 LB |
