
- Restrictor Fitting Description
- 3/8 in Male Pipe Size
- 3/8 in Tube Outer Diameter
- 9/16-18 Thread Size 1
- 9/16-18 Thread Size 2
applications
- Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
features
- Dura-Kote plating for superior corrosion resistance
- Design flexibility with hundreds of styles to choose from
- Higher operating pressures above SAE standards
End Type 1 | MPT |
Male Pipe Size | 3/8 in |
No. of Ends | 2 |
Tube O.D. | 3/8 in |
Length | 1.190 in |
Fitting Angle | Straight |
Material | Steel |
End Gender 1 | Male |
End Gender 2 | Female |
Hex Size 1 | 0.69 in |
End Type 2 | FPT |
Fitting Description | Restrictor |
Fitting Type | Adapter |
Finish | Quaker Ferrocote |
Thread Size | 9/16-18 |
Height | 0.720 in |
Weight | 0.0 LB |
