
- ORS Bulkhead Male to Braze Adapter End Piece for 1" O.D. Tubing & 1" ORS® Male Fitting
Overall Length | 2.43 in |
No. of Ends | 1 |
Material | Steel |
Hex Size | 1 3/4 in |
Tube O.D. | 1 in |
Fitting Description | ORS Bulkhead Male to Braze Adapter |
End Types | O-Ring Face Seal & Tubing |
SAE Reference No. | 520604 |
ORS® Tube O.D. | 1 in |
End Size | 1 Face Seal, 1 Bore |
Fitting Angle | Straight |
Weight | 0.4 LB |
