
- ORS Bulkhead Male to Braze Adapter End Piece for 3/4" O.D. Tubing & 3/4" ORS® Male Fitting
Hex Size | 1 1/2 in |
No. of Ends | 1 |
SAE Reference No. | 520604 |
Fitting Angle | Straight |
End Types | O-Ring Face Seal & Tubing |
Overall Length | 2.18 in |
End Size | 3/4 Face Seal(f), 3/4 Bore |
ORS® Tube O.D. | 3/4 in |
Fitting Description | ORS Bulkhead Male to Braze Adapter |
Tube O.D. | 3/4 in |
Material | Steel |
Weight | 0.3 LB |
