
- ORS Bulkhead Male to Braze Adapter End Piece for 5/8" O.D. Tubing & 5/8" ORS® Male Fitting
End Types | O-Ring Face Seal & Tubing |
Fitting Description | ORS Bulkhead Male to Braze Adapter |
No. of Ends | 1 |
SAE Reference No. | 520604 |
ORS® Tube O.D. | 5/8 in |
End Size | 5/8 Face Seal(f), 5/8 Bore |
Overall Length | 2.11 in |
Fitting Angle | Straight |
Material | Steel |
Tube O.D. | 5/8 in |
Hex Size | 1 5/16 in |
Weight | 0.25 LB |
