
- Bulkhead Male Braze Fitting Description
- 3/8 in Tube Outer Diameter 1
- 3/8 in Tube Outer Diameter 2
End Type 1 | ORS |
No. of Ends | 2 |
Length | 2.180 in |
Fitting Angle | Straight |
Fitting Description | Bulkhead Male Braze |
End Type 2 | Braze |
Tube O.D. 1 | 3/8 in |
End Gender 1 | Male |
Tube O.D. 2 | 3/8 in |
Thread Size | 11/16-16 |
Weight | 0.0 LB |
