
- ORS Bulkhead Male to Braze Adapter End Piece for 3/8" O.D. Tubing & 3/8" ORS® Male Fitting
SAE Reference No. | 520604 |
No. of Ends | 1 |
Overall Length | 1.72 in |
Tube O.D. | 3/8 in |
Material | Steel |
End Size | 3/8 Weld-On(f), 3/8 Face Seal(f) |
Fitting Description | ORS Bulkhead Male to Braze Adapter |
Hex Size | 1 in |
End Types | O-Ring Face Seal & Tubing |
ORS® Tube O.D. | 3/8 in |
Fitting Angle | Straight |
Weight | 0.15 LB |
