
- Union Tee for 1 1/2" O.D.Tube
SAE Reference No. | 520401 |
Fitting Angle | 90° |
Fitting Description | Union Tee |
Material | Steel |
End Size | 1 1/2 Face Seal |
No. of Ends | 3 |
End Types | O-Ring Face Seal |
M | 1.92 in |
Overall Length | 3.84 in |
Tube O.D. | 1 1/2 in |
Weight | 2.0 LB |
