
- Union Tee for 1 1/4" O.D.Tube
End Size | 1 1/4 Face Seal |
Material | Steel |
End Types | O-Ring Face Seal |
SAE Reference No. | 520401 |
M | 1.76 in |
Fitting Angle | 90° |
Tube O.D. | 1 1/4 in |
No. of Ends | 3 |
Overall Length | 3.52 in |
Fitting Description | Union Tee |
Weight | 1.5 LB |
