
- Union Tee for 1" O.D.Tube
Fitting Description | Union Tee |
End Size | 1 Face Seal |
SAE Reference No. | 520401 |
No. of Ends | 3 |
M | 1.64 in |
Material | Steel |
Overall Length | 3.28 in |
Tube O.D. | 1 in |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
Weight | 1.2 LB |
