
- Union Tee for 3/4" O.D.Tube
End Size | 3/4 Face Seal(f) |
SAE Reference No. | 520401 |
Overall Length | 2.94 in |
M | 1.47 in |
No. of Ends | 3 |
End Types | O-Ring Face Seal |
Fitting Description | Union Tee |
Material | Steel |
Fitting Angle | 90° |
Tube O.D. | 3/4 in |
Weight | 0.9 LB |
