
- Union Tee for 5/8" O.D.Tube
M | 1.31 in |
Tube O.D. | 5/8 in |
Fitting Description | Union Tee |
End Size | 5/8 Face Seal(f) |
No. of Ends | 3 |
Overall Length | 2.62 in |
SAE Reference No. | 520401 |
End Types | O-Ring Face Seal |
Fitting Angle | 90° |
Material | Steel |
Weight | 0.7 LB |
