
- Union Tee for 3/8" O.D.Tube
Material | Steel |
No. of Ends | 3 |
SAE Reference No. | 520401 |
Overall Length | 1.96 in |
M | 0.98 in |
Fitting Angle | 90° |
End Types | O-Ring Face Seal |
Fitting Description | Union Tee |
End Size | 3/8 Face Seal(f) |
Tube O.D. | 3/8 in |
Weight | 0.3 LB |
