
- Union Tee for 1/4" O.D.Tube
Material | Steel |
End Types | O-Ring Face Seal |
End Size | 1/4 Face Seal(f) |
Fitting Angle | 90° |
SAE Reference No. | 520401 |
Tube O.D. | 1/4 in |
Fitting Description | Union Tee |
No. of Ends | 3 |
Overall Length | 1.7 in |
M | 0.85 in |
Weight | 0.2 LB |
