
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/2" O.D.Tube to 1 1/2" Male Port Size
End Size | 1 1/2 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Male Port Size | 1 1/2 in |
SAE Reference No. | 520220 |
M1 | 2.59 in |
Fitting Type | Elbow |
Fitting Angle | 45° |
No. of Ends | 2 |
Tube O.D. | 1 1/2 in |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
M | 1.92 in |
Weight | 1.2 LB |
