
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/2" O.D.Tube to 1 1/4" Male Port Size
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
M | 1.92 in |
Fitting Type | Elbow |
Tube O.D. | 1 1/2 in |
End Size | 1 1/4 O-Ring Boss(m) |
No. of Ends | 2 |
Male Port Size | 1 1/4 in |
End Types | O-Ring Boss & ORS |
SAE Reference No. | 520220 |
Fitting Angle | 45° |
M1 | 2.56 in |
Weight | 1.2 LB |
