
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1 1/4" O.D.Tube to 1" Male Port Size
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Fitting Type | Elbow |
End Size | 1 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Angle | 45° |
SAE Reference No. | 520220 |
M1 | 2.42 in |
No. of Ends | 2 |
Male Port Size | 1 in |
M | 1.76 in |
Tube O.D. | 1 1/4 in |
Weight | 1.1 LB |
