
- 90° Straight Thread O-Ring Elbow to Male Face Seal Fitting Description
- 1 in Tube Outer Diameter 1
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Fitting Type | Elbow |
Tube O.D. 1 | 1 in |
No. of Ends | 2 |
Finish | Dura-Kote |
Fitting Angle | 90° |
Thread Size | 1 7/16-12 |
End Type 1 | ORS |
End Type 2 | ORB |
Material | Carbon Steel |
Weight | 0.0 LB |
