
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1" O.D.Tube to 3/4" Male Port Size
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Fitting Type | Elbow |
Fitting Angle | 45° |
Tube O.D. | 1 in |
No. of Ends | 2 |
M | 1.64 in |
M1 | 2.32 in |
End Size | 3/4 O-Ring Boss(m) |
SAE Reference No. | 520220 |
Male Port Size | 3/4 in |
End Types | O-Ring Boss & ORS |
Weight | 1.0 LB |
