
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 3/4" O.D.Tube to 1/2" Male Port Size
End Types | O-Ring Boss & ORS |
SAE Reference No. | 520220 |
M1 | 1.84 in |
Fitting Angle | 45° |
No. of Ends | 2 |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
End Size | 1/2 O-Ring Boss(m) |
Male Port Size | 1/2 in |
M | 1.47 in |
Tube O.D. | 3/4 in |
Fitting Type | Elbow |
Weight | 0.75 LB |
