
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 5/8" O.D.Tube to 3/4" Male Port Size
M1 | 2.17 in |
SAE Reference No. | 520220 |
End Size | 3/4 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Type | Elbow |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Tube O.D. | 5/8 in |
M | 1.41 in |
Fitting Angle | 45° |
No. of Ends | 2 |
Male Port Size | 3/4 in |
Weight | 0.5 LB |
