
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1/2" O.D.Tube to 3/4" Male Port Size
M | 1.32 in |
Tube O.D. | 1/2 in |
No. of Ends | 2 |
Fitting Type | Elbow |
SAE Reference No. | 520220 |
End Size | 3/4 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
Fitting Angle | 45° |
M1 | 2.17 in |
Male Port Size | 3/4 in |
Weight | 0.3 LB |
