
- 90° Straight Thread O-Ring Elbow to Male Face Seal for 1/4" O.D.Tube to 1/4" Male Port Size
Male Port Size | 1/4 in |
M | 0.85 in |
End Types | O-Ring Boss & ORS |
Fitting Angle | 45° |
Tube O.D. | 1/4 in |
No. of Ends | 2 |
Fitting Type | Elbow |
End Size | 1/4 O-Ring Boss(m) |
Fitting Description | 90° Straight Thread O-Ring Elbow to Male Face Seal |
SAE Reference No. | 520220 |
M1 | 1.29 in |
Weight | 0.1 LB |
