
- Straight Thread Run Tee for 1 1/2" O.D.Tube to 1 1/2" Male Port Size
Fitting Description | Straight Thread Run Tee |
Male Port Size | 1 1/2 in |
Fitting Type | Tee |
End Size | 1 1/2 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
Tube O.D. | 1 1/2 in |
Material | Steel |
M | 1.92 in |
M1 | 2.59 in |
Fitting Angle | 90° |
SAE Reference No. | 520428 |
No. of Ends | 3 |
Weight | 1.4 LB |
