
- Straight Thread Run Tee for 1 1/4" O.D.Tube to 1 1/4" Male Port Size
End Types | O-Ring Boss & ORS |
Fitting Angle | 90° |
Fitting Type | Tee |
M | 1.76 in |
End Size | 1 1/4 O-Ring Boss(m) |
Tube O.D. | 1 1/4 in |
SAE Reference No. | 520428 |
Material | Steel |
M1 | 2.45 in |
Male Port Size | 1 1/4 in |
Fitting Description | Straight Thread Run Tee |
No. of Ends | 3 |
Weight | 1.2 LB |
