
- Straight Thread Run Tee for 3/4" O.D.Tube to 3/4" Male Port Size
Fitting Angle | 90° |
SAE Reference No. | 520428 |
Male Port Size | 3/4 in |
M | 1.47 in |
Fitting Description | Straight Thread Run Tee |
Material | Steel |
End Size | 3/4 O-Ring Boss(m) |
Tube O.D. | 3/4 in |
M1 | 2.17 in |
End Types | O-Ring Boss & ORS |
Fitting Type | Tee |
No. of Ends | 3 |
Weight | 0.75 LB |
