
- Straight Thread Run Tee for 5/8" O.D.Tube to 3/4" Male Port Size
Tube O.D. | 5/8 in |
End Size | 3/4 O-Ring Boss(m) |
End Types | O-Ring Boss & ORS |
SAE Reference No. | 520428 |
Fitting Angle | 90° |
M1 | 2.17 in |
Material | Steel |
Fitting Description | Straight Thread Run Tee |
Male Port Size | 3/4 in |
M | 1.41 in |
Fitting Type | Tee |
No. of Ends | 3 |
Overall Length | 3.58 in |
Weight | 0.5 LB |
