
- Straight Thread Run Tee for 1/2" O.D.Tube to 3/4" Male Port Size
M | 1.32 in |
Tube O.D. | 1/2 in |
Fitting Description | Straight Thread Run Tee |
End Size | 3/4 O-Ring Boss(m) |
Fitting Angle | 90° |
Male Port Size | 3/4 in |
Overall Length | 3.49 in |
End Types | O-Ring Boss & ORS |
Material | Steel |
SAE Reference No. | 520428 |
No. of Ends | 3 |
Fitting Type | Tee |
M1 | 2.17 in |
Weight | 0.4 LB |
