
- Straight Thread Run Tee for 1/2" O.D.Tube to 3/8" Male Port Size
M1 | 1.44 in |
End Size | 3/8 O-Ring Boss(m) |
Fitting Description | Straight Thread Run Tee |
End Types | O-Ring Boss & ORS |
Overall Length | 2.54 in |
Fitting Type | Tee |
Male Port Size | 3/8 in |
No. of Ends | 3 |
SAE Reference No. | 520428 |
Tube O.D. | 1/2 in |
Material | Steel |
Fitting Angle | 90° |
M | 1.1 in |
Weight | 0.4 LB |
