
- Straight Thread Run Tee for 1/4" O.D.Tube to 3/8" Male Port Size
SAE Reference No. | 520428 |
Overall Length | 2.37 in |
Fitting Type | Tee |
M | 0.92 in |
Fitting Description | Straight Thread Run Tee |
End Types | O-Ring Boss & ORS |
Fitting Angle | 90° |
M1 | 1.45 in |
End Size | 3/8 O-Ring Boss(m) |
Male Port Size | 3/8 in |
No. of Ends | 3 |
Tube O.D. | 1/4 in |
Material | Steel |
Weight | 0.1 LB |
