
- Straight Thread Run Tee for 1/4" O.D.Tube to 1/4" Male Port Size
No. of Ends | 3 |
Fitting Angle | 90° |
Material | Steel |
Fitting Description | Straight Thread Run Tee |
Tube O.D. | 1/4 in |
M1 | 1.29 in |
M | 0.85 in |
End Size | 1/4 O-Ring Boss(m) |
Male Port Size | 1/4 in |
SAE Reference No. | 520428 |
Fitting Type | Tee |
End Types | O-Ring Boss & ORS |
Weight | 0.1 LB |
