
- Straight Thread Branch Tee for 1" O.D.Tube to 1" Male Port Size
SAE Reference No. | 520429 |
Material | Steel |
End Size | 1 O-Ring Boss(m) |
Fitting Angle | 90° |
Fitting Description | Straight Thread Branch Tee |
M | 1.64 in |
End Types | O-Ring Boss & ORS |
No. of Ends | 3 |
Fitting Type | Tee |
Tube O.D. | 1 in |
Male Port Size | 1 in |
M1 | 2.35 in |
Weight | 1.0 LB |
