
- Straight Thread Branch Tee for 3/4" O.D.Tube to 5/8" Male Port Size
Male Port Size | 5/8 in |
Fitting Type | Tee |
End Size | 5/8 O-Ring Boss(m) |
Overall Length | 2.94 in |
M1 | 2.17 in |
M | 1.47 in |
End Types | O-Ring Boss & ORS |
Fitting Description | Straight Thread Branch Tee |
No. of Ends | 3 |
SAE Reference No. | 520429 |
Fitting Angle | 90° |
Tube O.D. | 3/4 in |
Weight | 0.8 LB |
